
Dust Tight Grip, 1-1/2 in NPT, Aluminum Body, Steel Grip
Mfr # BDSR125
Zoro # G304392150
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/2 in NPT
Material - Body
Aluminum
Material - Grip
Steel
Cable Diameter
1.25 in - 1.50 in
Application
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BDSR125
Zoro #
G304392150
UPC #
781786240407
Country of Origin
Puerto Rico
Dimensions
Thread Size
1-1/2 in NPT
Cable Diameter
1.25 in - 1.50 in
Details
Item
Dust Tight Grip
Material - Body
Aluminum
Material - Grip
Steel
Application
Light Duty
Material - Mounting Hardware
Locknut or Tapped Hole
Style
For Insulated Cables
Construction
Woven
Description
Wide Range Strain Relief, Bus Drop Grip, 1.25- 1.50", 1 1/2", Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.