
Dust Tight Grip, 1 in NPT, Aluminum Body, Steel Grip
Mfr # BDSR73
Zoro # G004392139
product price: $33.79
/eaKey Features
Thread Size
1 in NPT
Material - Body
Aluminum
Material - Grip
Steel
Cable Diameter
0.73 in - 0.97 in
Application
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BDSR73
Zoro #
G004392139
UPC #
781786240360
Country of Origin
Puerto Rico
Dimensions
Thread Size
1 in NPT
Cable Diameter
0.73 in - 0.97 in
Details
Item
Dust Tight Grip
Material - Body
Aluminum
Material - Grip
Steel
Application
Light Duty
Construction
Woven
Style
For Insulated Cables
Material - Mounting Hardware
Locknut or Tapped Hole
Description
Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.