
Female Mechanically Interlocked Receptacle, 30A 480V AC
Mfr # BRY330MI7W
Zoro # G404395167
product price: $1,190.99
/ea
Free Shipping & Returns
Key Features
Phase
Single Phase
Material
Composite
Voltage Rating
480 VAC
Series
Non-Fused Interlocks
Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRY330MI7W
Zoro #
G404395167
UPC #
781786590052
Country of Origin
Poland
Dimensions
Wire Size
#12 AWG to #8 AWG
Details
Phase
Single Phase
Material
Composite
Voltage Rating
480 VAC
Series
Non-Fused Interlocks
Type
Receptacle
Application
High Ampacity Connections
Color
Red
Number Of Poles
2-Pole
Item Type
Mechanically Interlocked Single
Nema Rating
Non-NEMA
Wattage
8310 W
Amperage Rating
30 A
Material - Mounting Hardware
Screw Mounting
Number Of Wires
3-Wire
Connectivity
Pressure Terminal Screws
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female Mechanically Interlocked Receptacle, 30A 480V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.