Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Inlet, 15 A, 125V AC, 2 Pole, Flush Mount, Screw Terminals, White

  • Mfr # 4716MB

  • Zoro # G904395247


product price: $23.92
/ea

Key Features

Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4716MB
Zoro #
G904395247
UPC #
781786405202
Country of Origin
Puerto Rico

Dimensions

Wire Size
#14 AWG to #10 AWG
Height
1.68 in
Width
2.50 in
Length
1.84 in

Details

Item
Locking Plug
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
IP Rating
Not Rated
Standards
CSA C22.2 No.42, Fed. Spec. W-C-596, UL 498
Flange Type
Flanged
Mounting Type
Screw Mounting
Application
Extra Heavy Duty Industrial
Wiring Style
Equipment Base
Material
Composite
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
Material - Mounting Hardware
Screw Mounting
Style
Equipment Base
Dielectric Strength
Withstands 3000V Minimum in
NEMA Receptacle Configuration
L5-15P

Description

Locking Devices, Locking Devices, Industrial, Flanged Inlet, 15A 125V, 2-Pole3-Wire Grounding, L5-15P, Screw Terminal, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products