Zoro Homepage

Flanged Locking Receptacle, L2-20R, 20 A, 250V AC, Single Phase, 2 Pole, Surface Mount, White

  • Mfr # 8809ER

  • Zoro # G104392008


product price: $30.99
/ea

Key Features

NEMA Receptacle Configuration
L2-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8809ER
Zoro #
G104392008
UPC #
781786630796
Country of Origin
Puerto Rico

Dimensions

Wire Size
#14 AWG to #8 AWG
Length
2.56 in
Width
2.56 in
Height
1.72 in

Description

Locking Devices, Flanged Receptacle, 20A 250V, 2- Pole 2-Wire Non-Grounding, Non-NEMA, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.