Zoro Homepage

Flanged Locking Receptacle, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Flush Mount, White

  • Mfr # 70630ER

  • Zoro # G104391995


product price: $63.25
/ea

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70630ER
Zoro #
G104391995
UPC #
781786689404
Country of Origin
Puerto Rico

Dimensions

Wire Size
#14 AWG to #8 AWG
Height
2.02 in
Width
2.88 in
Length
2.88 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
IP Rating
Not Rated
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Impact Resistant
Flange Type
Flanged
Wiring Style
Equipment Base
Mounting Type
Screw Mounting
Material
Composite
Application
Extra Heavy Duty Industrial Specification Grade
Features
Impact resistant thermoplastic construction; Backwired terminations for ease of installation; #10-32 Multiple drive terminal screws; Mounting screws included
Style
Equipment Base
Amperage Rating
30 A
Material - Mounting Hardware
Screw Mounting

Description

Locking Devices, Industrial, Flanged Receptacle, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, Screw Terminal, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products