Zoro Homepage

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5279

  • Zoro # G4819836


product price: $23.50
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5279
Zoro #
G4819836
UPC #
781786659957
Country of Origin
United States

Dimensions

Height
1.31 in
Width
2.50 in
Minimum Wire Size
14 AWG
Overall Depth
1.3 in
Mount Hole Center-to-Center Height
2 in
Face Diameter
1.5 in
Maximum Wire Size
12 AWG
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product
Length
1.84 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Flanged
Outlet Type
Single
Wiring Method - Plugs and Receptacles
Back and Side
Special Features
Corrosion resistant
Mounting Type - Plugs and Receptacles
Panel
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Tamper Resistant
No
Application Environment
Commercial
Voltage
125VAC
Material
Nylon
Corrosion Resistant
Yes
Sub-Category
Single Receptacles
Number of Gangs
1
HP
1/2 hp
Mounting Type
Panel
Outlet Type - Plugs and Receptacles
Single
Surge Suppression
No
Weather Resistant
No
Weather Resistant - Plugs and Receptacles
No
Power Indicator
No
Cover Type
No Cover
Includes
Mounting Hardware
Surge Protection
No
Polarized
Yes
Grade
General Use
AFCI
No
Horsepower Rating
1/2 hp
GFCI
No
For Location
Indoor
Market
Commercial, Industrial
Includes Mounting Hardware
Yes
Housing Material
Nylon
Connection Orientation
Straight
Nema Rating
5-15R
Application
Commercial/Industrial
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Series
Heavy Duty
Style
Clamp Type
Wattage
2500

Description

Flanged Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Corrosion Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.