Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Receptacle 15A 125VAC COMM HG TRWR GFR BROWN

  • Mfr # GFRTW82

  • Zoro # G412935379


product price: $34.59
/ea

Key Features

Voltage - Plugs and Receptacles
125V AC
Color - Plugs and Receptacles
Brown
Amps - Plugs and Receptacles
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFRTW82
Zoro #
G412935379
UPC #
883778999437
Country of Origin
China

Details

Item
GFCI Receptacle
Voltage - Plugs and Receptacles
125V AC
Color - Plugs and Receptacles
Brown
Amps - Plugs and Receptacles
15A

Description

Straight Blade Devices, Receptacle, GFCI, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.