Zoro Homepage
This item is Discontinued.
Zoro Select GFCI Receptacle, 15A, Manual Reset, PK3 GFRST15W3

GFCI Receptacle, 15A, Manual Reset, PK3 (Discontinued)

  • Mfr # GFRST15W3
  • Zoro # G4844169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFRST15W3
Zoro #
G4844169
UPC #
883778123733
Country of Origin
China

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.8 in
Overall Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in

Details

Surge Suppression
No
Color
White
Number of Poles
2
Voltage
125VAC
Weather Resistant - Plugs and Receptacles
No
Standards
NEC
Reset Type
Manual
Wiring Method
Back, Side
Weather Resistant
No
Number of Wires
3
NEMA Configuration
5-15
Amps - Plugs and Receptacles
15 A
Special Features
Triple Wipe Construction
HP
1 hp
Mounting Type
Flush
Outlet Type - Plugs and Receptacles
Decorator Duplex
Outlet Type
Decorator
Voltage - Plugs and Receptacles
125V AC
Self-Testing
Yes
Mounting Type - Plugs and Receptacles
Flush
Wiring Method - Plugs and Receptacles
Back and Side
Amps - Plugs and Receptacles
15
Item
GFCI Receptacle
Power Indicator
No
Tamper Resistant
No
Item - Plugs and Receptacles
Receptacle
Amps
15A
Application Environment
Commercial
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Color - Plugs and Receptacles
White
Receptacle Type
Duplex
Voltage Rating
125V AC
Phase
Single
Housing Color
White
GFCI
Yes
Current Rating
15 A
Horsepower Rating
1 hp
NEMA Receptacle Configuration
5-15R
Grounding
Grounded
Key Resistance Properties
Standard Resistance
Wire Connection Types
Screw Terminals
Flange Type
Non-Flanged
Mount Type
Flush
Grade
General Use
Number of Poles & Wires
2 Pole / 3 Wire
Additional Electrical Protections
GFCI
Housing Material
Thermoplastic
Cover Type
No Cover
Additional Electrical Protection
GFCI
Surge Protection
No
Market
Commercial
Polarized
Yes
AFCI
No
Connection Orientation
Straight
Wire Connection Type
Screw Terminals
Number of Gangs
1
Self Testing
Yes

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No, Horsepower Rating 1 hp, Reset Type Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.