Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select GFCI Receptacle, 15A, Tamper Resist., PK3 GFTRST15LA3

GFCI Receptacle, 15A, Tamper Resist., PK3 (Discontinued)

  • Mfr # GFTRST15LA3
  • Zoro # G4844099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTRST15LA3
Zoro #
G4844099
UPC #
883778124006
Country of Origin
China

Dimensions

Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.8 in
Face Plate Height
2.8 in

Details

Amps - Plugs and Receptacles
15
Number of Poles
2
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type - Plugs and Receptacles
Decorator Duplex
Color
Light Almond
HP
1 hp
Outlet Type
Decorator
Voltage
125VAC
Weather Resistant - Plugs and Receptacles
No
Amps - Plugs and Receptacles
15 A
Item
GFCI Receptacle
Mounting Type - Plugs and Receptacles
Flush
Application Environment
Commercial
Standards
NEC
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type
Flush
Power Indicator
No
Tamper Resistant
Yes
Special Features
Triple Wipe Construction
Self-Testing
Yes
Item - Plugs and Receptacles
Receptacle
Color - Plugs and Receptacles
Light Almond
Weather Resistant
No
Wiring Method
Back, Side
Amps
15A
Reset Type
Manual
NEMA Configuration
5-15
Surge Suppression
No
Number of Wires
3
Key Resistance Properties
Tamper Resistant
Self Testing
Yes
Market
Commercial
Phase
Single
Grounding
Grounded
NEMA Receptacle Configuration
5-15R
GFCI
Yes
Grade
General Use
Flange Type
Non-Flanged
Resistance Properties
Tamper Resistant
Surge Protection
No
Current Rating
15 A
Number of Gangs
1
AFCI
No
Number of Poles & Wires
2 Pole / 3 Wire
Primary Resistance Properties
Tamper Resistant - Tamper Resistant - 15 A
Additional Electrical Protection
GFCI
Horsepower Rating
1 hp
Cover Type
No Cover
Polarized
Yes
Housing Color
Light Almond
Housing Material
Thermoplastic
Receptacle Type
Duplex
Wire Connection Types
Screw Terminals
Connection Orientation
Straight
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Mount Type
Flush
Additional Electrical Protections
GFCI

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.