
GFCI Receptacle 20A 125VAC COMM HG TRWR GFR WHITE
Mfr # GFRTW83W
Zoro # G512935392
product price: $39.99
/eaKey Features
Voltage - Plugs and Receptacles
125V AC
Amps - Plugs and Receptacles
20A
Color - Plugs and Receptacles
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFRTW83W
Zoro #
G512935392
UPC #
883778999550
Country of Origin
China
Details
Item
GFCI Receptacle
Voltage - Plugs and Receptacles
125V AC
Amps - Plugs and Receptacles
20A
Color - Plugs and Receptacles
White
Description
Straight Blade Devices, Receptacle, GFCI, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.