Zoro Homepage

GFCI Receptacle, Self-Testing, 2 Poles

  • Mfr # GF15LA

  • Zoro # G1938472


product price: $23.15
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF15LA
Zoro #
G1938472
UPC #
00883778379000
Country of Origin
China

Dimensions

Face Plate Height
3.3 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.5 in
Minimum Wire Size
14 AWG
Maximum Wire Size
12 AWG
Face Plate Width
1.8 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Light Almond
Housing Material
Thermoplastic
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
UL 498
Weather Resistant - Plugs and Receptacles
No
Outlet Type - Plugs and Receptacles
Decorator Duplex
Reset Type
Automatic
Application Environment
Commercial
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type - Plugs and Receptacles
Flush
Self-Testing
Yes
Amps - Plugs and Receptacles
15 A
Item - Plugs and Receptacles
GFCI Receptacle
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Voltage - Plugs and Receptacles
125V AC
Color - Plugs and Receptacles
Light Almond
HP
0.5 hp
Surge Suppression
No
Tamper Resistant
No
Amps - Plugs and Receptacles
15
Power Indicator
Yes
Wiring Method
Back, Side
Voltage
125V AC
Color
brown
Surge Protection
No
Mount Type
Flush
Number of Gangs
1
Market
Commercial
Hub Type
Feed Through
Includes
Mounting Hardware
Wire Connection Type
Screw Terminals
Includes Mounting Hardware
Yes
AFCI
No
Maximum Operating Temperature
150 Degrees F
For Location
Indoor
Grade
General Use
Horsepower Rating
1/2 hp
Voltage Rating
125V AC
Receptacle Type
Duplex
Self Testing
Yes
Flange Type
Non-Flanged
Minimum Operating Temperature
-30 Degrees F
Terminal Accommodations
#14 -10 AWG stranded or solid copper conductors only.
GFCI Product Type
receptacles
Amperage Range
15A/20A, 20 Amps Feed Thru
Amperage
15A
Max Humidity
0.95
Receptacle Version
LED Indicator Series Receptacle
Max Interrupting Capacity
10,000 Amps
Trip Level
4-6 mA
Receptacle Grade
Commercial
Trip Time
0.025 seconds
Codes and Standards
Meets UL 943 Class A GFCIs and UL 498 for Receptacles. Complies to NEC, CEC & OSHA. UL File E-41978, CSA File LR-24886
Frequency
60Hz
Voltage Range
120V AC +10% -15%
Operating Temp
Deg F -30 to 150 (Deg C -30 to 66)
Wiring Style
Internal Backwire

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards UL 498, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No, Horsepower Rating 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.