Zoro Homepage

GFCI Receptacle, Self-Testing, 2 Poles

  • Mfr # GF20LA

  • Zoro # G1938509


product price: $21.75
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF20LA
Zoro #
G1938509
UPC #
00883778379093
Country of Origin
China

Dimensions

Face Plate Width
1.8 in
Minimum Wire Size
14 AWG
Face Plate Height
3.3 in
Overall Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
12 AWG

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Light Almond
Housing Material
Thermoplastic
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
UL 498
Application Environment
Commercial
Reset Type
Automatic
Tamper Resistant
No
Surge Suppression
No
Self-Testing
Yes
Weather Resistant - Plugs and Receptacles
No
Amps - Plugs and Receptacles
20
Outlet Type - Plugs and Receptacles
Decorator Duplex
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Amps - Plugs and Receptacles
20 A
Mounting Type - Plugs and Receptacles
Flush
Voltage - Plugs and Receptacles
125V AC
Color - Plugs and Receptacles
Light Almond
Item - Plugs and Receptacles
GFCI Receptacle
Wiring Method - Plugs and Receptacles
Back and Side
HP
1 hp
Power Indicator
Yes
Color
brown
Wiring Method
Back, Side
Voltage
125V AC
Minimum Operating Temperature
-30 Degrees F
Self Testing
Yes
Horsepower Rating
1 hp
Surge Protection
No
Mount Type
Flush
Includes
Mounting Hardware
Flange Type
Non-Flanged
Includes Mounting Hardware
Yes
Wire Connection Type
Screw Terminals
Receptacle Type
Duplex
Voltage Rating
125V AC
Number of Gangs
1
Hub Type
Feed Through
AFCI
No
Grade
General Use
For Location
Indoor
Maximum Operating Temperature
150 Degrees F
Market
Commercial
Trip Level
4-6 mA
Frequency
60Hz
Max Humidity
0.95
Operating Temp
Deg F -30 to 150 (Deg C -30 to 66)
Amperage
20A
Wiring Style
Internal Backwire
Voltage Range
120V AC +10% -15%
Receptacle Grade
Commercial
Trip Time
0.025 seconds
Receptacle Version
LED Indicator Series Receptacle
Terminal Accommodations
#14 -10 AWG stranded or solid copper conductors only.
GFCI Product Type
receptacles
Amperage Range
15A/20A, 20 Amps Feed Thru
Max Interrupting Capacity
10,000 Amps
Codes and Standards
Meets UL 943 Class A GFCIs and UL 498 for Receptacles. Complies to NEC, CEC & OSHA. UL File E-41978, CSA File LR-24886

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards UL 498, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No, Horsepower Rating 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.