Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Receptacle, Self-Testing, 2 Poles

  • Mfr # GFT15I

  • Zoro # G1938332


product price: $24.29
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFT15I
Zoro #
G1938332
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.5 in
Face Plate Height
3.3 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Ivory
Housing Material
Thermoplastic
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ADA, CSA Certified, cULus, NEC, NEMA WD-6
Reset Type
Automatic
Item - Plugs and Receptacles
GFCI Receptacle
Surge Suppression
No
Weather Resistant - Plugs and Receptacles
No
Voltage - Plugs and Receptacles
125V AC
Mounting Type - Plugs and Receptacles
Flush
Application Environment
Commercial
Power Indicator
Yes
Amps - Plugs and Receptacles
15
Amps - Plugs and Receptacles
15 A
HP
0.5 hp
Color - Plugs and Receptacles
Ivory
Wiring Method - Plugs and Receptacles
Back and Side
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type - Plugs and Receptacles
Decorator Duplex
Tamper Resistant
Yes
Self-Testing
Yes
Wiring Method
Back, Side
Receptacle Type
Duplex
Contact Material
Brass
UL 94 Flammability Rating
V-2
Mount Type
Flush
Surge Protection
No
Self Testing
Yes
Maximum Operating Temperature
150 Degrees F
Includes
Mounting Hardware
Number of Gangs
1
Grade
General Use
Wire Connection Type
Screw Terminals
Includes Mounting Hardware
Yes
Flange Type
Non-Flanged
Horsepower Rating
1/2 hp
Voltage Rating
125V AC
Resistance Properties
Tamper Resistant
AFCI
No
Market
Commercial
Hub Type
Feed Through
Minimum Operating Temperature
-30 Degrees F

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ADA, CSA Certified, cULus, NEC, NEMA WD-6, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.