Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Receptacle, Self-Testing, 2 Poles

  • Mfr # GFT15W

  • Zoro # G1938445


product price: $24.25
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFT15W
Zoro #
G1938445
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1.5 in
Face Plate Height
3.3 in
Maximum Wire Size
10 AWG
Face Plate Width
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
White
Housing Material
Thermoplastic
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ADA, CSA Certified, cULus, NEC, NEMA WD-6
Self-Testing
Yes
HP
0.5 hp
Outlet Type - Plugs and Receptacles
Decorator Duplex
Wiring Method - Plugs and Receptacles
Back and Side
Color - Plugs and Receptacles
White
Mounting Type - Plugs and Receptacles
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Amps - Plugs and Receptacles
15 A
Weather Resistant - Plugs and Receptacles
No
Application Environment
Commercial
Voltage - Plugs and Receptacles
125V AC
Surge Suppression
No
Reset Type
Automatic
Power Indicator
Yes
Item - Plugs and Receptacles
GFCI Receptacle
Tamper Resistant
Yes
Amps - Plugs and Receptacles
15
Wiring Method
Back, Side
Contact Material
Brass
Wire Connection Type
Screw Terminals
Flange Type
Non-Flanged
Grade
General Use
Receptacle Type
Duplex
UL 94 Flammability Rating
V-2
Resistance Properties
Tamper Resistant
Self Testing
Yes
Includes
Mounting Hardware
AFCI
No
Includes Mounting Hardware
Yes
Voltage Rating
125V AC
Number of Gangs
1
Minimum Operating Temperature
-30 Degrees F
Horsepower Rating
1/2 hp
Market
Commercial
Hub Type
Feed Through
Maximum Operating Temperature
150 Degrees F
Mount Type
Flush
Surge Protection
No

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ADA, CSA Certified, cULus, NEC, NEMA WD-6, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.