Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Receptacle, Self-Testing, 2 Poles

  • Mfr # GFT20I

  • Zoro # G1938384


product price: $26.35
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFT20I
Zoro #
G1938384
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Overall Depth
1.5 in
Face Plate Width
1.5 in
Mount Hole Center-to-Center Height
4.1 in
Minimum Wire Size
14 AWG

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Ivory
Housing Material
Thermoplastic
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ADA, CSA Certified, cULus, NEC, NEMA WD-6
Amps - Plugs and Receptacles
20
Power Indicator
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Tamper Resistant
Yes
Weather Resistant - Plugs and Receptacles
No
Reset Type
Automatic
Mounting Type - Plugs and Receptacles
Flush
Self-Testing
Yes
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Decorator Duplex
Amps - Plugs and Receptacles
20 A
HP
1 hp
Voltage - Plugs and Receptacles
125V AC
Application Environment
Commercial
Color - Plugs and Receptacles
Ivory
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Item - Plugs and Receptacles
GFCI Receptacle
Wiring Method
Back, Side
Resistance Properties
Tamper Resistant
Hub Type
Feed Through
UL 94 Flammability Rating
V-2
Voltage Rating
125V AC
Receptacle Type
Duplex
Mount Type
Flush
Contact Material
Brass
Minimum Operating Temperature
-30 Degrees F
Horsepower Rating
1 hp
Wire Connection Type
Screw Terminals
Grade
General Use
Surge Protection
No
Includes
Mounting Hardware
Includes Mounting Hardware
Yes
Number of Gangs
1
AFCI
No
Self Testing
Yes
Market
Commercial
Flange Type
Non-Flanged
Maximum Operating Temperature
150 Degrees F

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ADA, CSA Certified, cULus, NEC, NEMA WD-6, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.