Zoro Homepage

GFCI Receptacle, Self-Testing, 2 Poles

  • Mfr # GFT20W

  • Zoro # G1938350


product price: $25.99
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFT20W
Zoro #
G1938350
UPC #
-
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
4.1 in
Face Plate Width
1.5 in
Maximum Wire Size
10 AWG
Overall Depth
1.5 in
Minimum Wire Size
14 AWG

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
White
Housing Material
Thermoplastic
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ADA, CSA Certified, cULus, NEC, NEMA WD-6
Wiring Method - Plugs and Receptacles
Back and Side
Power Indicator
Yes
Color - Plugs and Receptacles
White
Amps - Plugs and Receptacles
20
Mounting Type - Plugs and Receptacles
Flush
Tamper Resistant
Yes
Voltage - Plugs and Receptacles
125V AC
Self-Testing
Yes
Surge Suppression
No
HP
1 hp
Application Environment
Commercial
Weather Resistant - Plugs and Receptacles
No
Reset Type
Automatic
Amps - Plugs and Receptacles
20 A
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Item - Plugs and Receptacles
GFCI Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Wiring Method
Back, Side
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
150 Degrees F
Self Testing
Yes
Voltage Rating
125V AC
UL 94 Flammability Rating
V-2
Grade
General Use
Resistance Properties
Tamper Resistant
Contact Material
Brass
AFCI
No
Flange Type
Non-Flanged
Mount Type
Flush
Number of Gangs
1
Includes Mounting Hardware
Yes
Surge Protection
No
Hub Type
Feed Through
Market
Commercial
Horsepower Rating
1 hp
Receptacle Type
Duplex
Minimum Operating Temperature
-30 Degrees F
Includes
Mounting Hardware

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ADA, CSA Certified, cULus, NEC, NEMA WD-6, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.