This item is Discontinued.

Zoro Select GFCI Receptacle, White, 20A, (3) Wires, PK3 GFTRST20W3

GFCI Receptacle, White, 20A, (3) Wires, PK3 (Discontinued)

  • Mfr # GFTRST20W3
  • Zoro # G4844196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFTRST20W3
Zoro #
G4844196
UPC #
883778124044
Country of Origin
China

Dimensions

Overall Depth
1.8 in
Face Plate Height
2.8 in
Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in

Details

Amps - Plugs and Receptacles
20 A
Wiring Method
Back, Side
Number of Poles
2
Item
GFCI Receptacle
Power Indicator
No
HP
1 hp
Color - Plugs and Receptacles
White
Surge Suppression
No
Special Features
Triple Wipe Construction
Outlet Type - Plugs and Receptacles
Decorator Duplex
Tamper Resistant
Yes
Reset Type
Manual
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type
Flush
Voltage
125VAC
Voltage - Plugs and Receptacles
125V AC
Weather Resistant
No
NEMA Configuration
5-20
Standards
NEC
Item - Plugs and Receptacles
Receptacle
Application Environment
Commercial
Color
White
Self-Testing
Yes
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant - Plugs and Receptacles
No
Amps - Plugs and Receptacles
20
Amps
20A
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Number of Wires
3
Outlet Type
Decorator
Current Rating
20 A
Self Testing
Yes
Connection Orientation
Straight
GFCI
Yes
Number of Poles & Wires
2 Pole / 3 Wire
Voltage Rating
125V AC
Resistance Properties
Tamper Resistant
Grade
General Use
Number of Gangs
1
Polarized
Yes
Mount Type
Flush
Horsepower Rating
1 hp
NEMA Receptacle Configuration
5-20R
Wire Connection Types
Screw Terminals
Grounding
Grounded
AFCI
No
Receptacle Type
Duplex
Additional Electrical Protections
GFCI
Key Resistance Properties
Tamper Resistant
Wire Connection Type
Screw Terminals
Surge Protection
No
Cover Type
No Cover
Flange Type
Non-Flanged
Phase
Single
Housing Material
Thermoplastic
Housing Color
White
Additional Electrical Protection
GFCI
Market
Commercial

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.