
IEC Pin and Sleeve Device, Female Mech Interlocked Receptacle, 20A 3-Phase Delta 480V AC, Watertight
Mfr # BRY420MI7W
Zoro # G604395103
product price:Â $1,147.99
/ea
Free Shipping & Returns
Key Features
Phase
Three Phase
Application
High Ampacity Connections
Material
Composite
Color
Red
Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRY420MI7W
Zoro #
G604395103
UPC #
781786590014
Country of Origin
Poland
Dimensions
Wire Size
#14 AWG to #10 AWG
Details
Phase
Three Phase
Application
High Ampacity Connections
Material
Composite
Color
Red
Type
Receptacle
Series
Non-Fused Interlocks
Connectivity
Pressure Terminal Screws
Wattage
9600 W
Material - Mounting Hardware
Screw Mounting
Voltage Rating
3 Phase 480 V
Number Of Poles
3-Pole
Item Type
Mechanically Interlocked Single
Amperage Rating
20 A
Nema Rating
Non-NEMA
Number Of Wires
4-Wire
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female Mechanically Interlocked Receptacle, 20A 3-Phase Delta 480V AC, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.