Shop BRYANT
See all product information
Create Account
IEC Pin and Sleeve Device, Female Mechanically Interlocked, 60A 3- Phase Wye 120/208V AC, Watertight
- Mfr # BRY560MI9W
- Zoro # G804395170
product price:Â
$
2,087.99
/ea
Free Shipping & Returns
Key Features
Type
Receptacle
Phase
Three Phase
Material
Composite
Application
High Ampacity Connections
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRY560MI9W
- Zoro #
- G804395170
- UPC #
- 781786590243
- Country of Origin
- Poland
Dimensions
- Wire Size
- #8 AWG to #2 AWG
Details
- Type
- Receptacle
- Phase
- Three Phase
- Material
- Composite
- Application
- High Ampacity Connections
- Color
- Blue
- Amperage Rating
- 60 A
- Number Of Wires
- 5-Wire
- Voltage Rating
- 3 Phase Y 120/208 V
- Item Type
- Mechanically Interlocked Single
- Wattage
- 12480 W
- Nema Rating
- Non-NEMA
- Material - Mounting Hardware
- Screw Mounting
- Number Of Poles
- 4-Pole
- Series
- Non-Fused Interlocks
- Connectivity
- Pressure Terminal Screws
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Female Mechanically Interlocked Receptacle, 60A 3- Phase Wye 120/208V AC, Watertight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.