Zoro Homepage

Illuminated Wall Switch, Ivory, 15A

  • Mfr # 4801GLI

  • Zoro # G4437940


product price: $29.19
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4801GLI
Zoro #
G4437940
UPC #
781786623491
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in

Description

Illuminated Wall Switch, Color Ivory, Current Rating 15 A, Illuminated Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards NEMA WD-1, UL20, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Light on with Load Off, Market Industrial, Overall Height 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.