Zoro Homepage

Lampholders, Medium Base, Prefocus Incandescent Lampholder, 500W 250V

  • Mfr # 3743R

  • Zoro # G204395176


product price: $37.39
/ea

Key Features

Lamp Base
Surface or Clamp Mount
Width
1.600 in
Material
Composite
Color
Black
Connectivity
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3743R
Zoro #
G204395176
UPC #
781786200968
Country of Origin
Puerto Rico

Dimensions

Width
1.600 in

Details

Lamp Base
Surface or Clamp Mount
Material
Composite
Color
Black
Connectivity
Screw Terminals
Special Features
Standard Product
Frequency Rating
60 Hz

Description

Lampholders, Medium Base, Prefocus Incandescent Lampholder, 500W 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.