Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L2-20R, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 7101

  • Zoro # G404391992


product price: $30.99
/ea

Key Features

NEMA Receptacle Configuration
L2-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7101
Zoro #
G404391992
UPC #
781786627444
Country of Origin
Puerto Rico

Dimensions

Height
2.78 in
Wire Size
#18 AWG to #8 AWG
Length
1.53 in
For Minimum Cable Diameter
0.296 in
For Maximum Cable Diameter
0.5625 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L2-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA Certified to CSA C22.2 No.42, File 31943
Material
Composite
Application
Heavy Duty Industrial
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Conductor Range
#14 AWG
Style
Two-Piece Cord Clamp
Material - Mounting Hardware
Cord Mounted
Amperage Rating
20 A
Wiring Style
Standard

Description

Locking Devices, Industrial, Female Connector Body, 20A 250V, 2-Pole 2-Wire Non-Grounding, L2-20R, Screw Terminal, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products