Zoro Homepage

Locking Inlet, 30 A, 125V AC, Single Phase, 2 Pole, Surface Mount, Screw Terminals, White

  • Mfr # 70530MBWP

  • Zoro # G704395140


product price: $119.21
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70530MBWP
Zoro #
G704395140
UPC #
781786688865
Country of Origin
Puerto Rico

Dimensions

Wire Size
#14 AWG to #8 AWG
Height
2.02 in
Length
2.88 in
Width
2.88 in

Details

Item
Locking Plug
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
White
Mount Type
Surface
Cover Type
Flip-Up Cover
IP Rating
Not Rated
Standards
cULus Listed
Resistance Properties
Impact Resistant, Weather Resistant
Flange Type
Flanged
Mounting Type
Screw Mounting
Application
Extra Heavy Duty Industrial
Wiring Style
Weatherprotective
Features
Impact resistant thermoplastic construction; Backwired terminations for ease of installation; #10-32 Multiple drive terminal screws; Mounting screws included; Weather Protective Cover
Material
Composite
Style
Weatherprotective
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 3500V
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
Insulation
Insulated Body
NEMA Receptacle Configuration
L5-30P

Description

Locking Devices, Industrial, Flngd Inlet, 30A 125V, 2-Pole 3-Wire Grounding, L5-30P, Screw Terminal, White, With Weatherproof Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products