Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, FSL4-P, 30 A, 120/208V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # FSL4NP

  • Zoro # G604391976


product price: $56.49
/ea

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSL4NP
Zoro #
G604391976
UPC #
781786638334
Country of Origin
Puerto Rico

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.465 in
Length
2.13in
Wire Size
#18 AWG to #8 AWG
Height
2.86 in
Width
2.13 in

Details

Item
Locking Plug
NEMA Plug Configuration
FSL4-P
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Standards
CSA Listed, UL Listed
Application
Extra Heavy Duty Industrial
Material
Composite
Features
Hand grip features wide-rib, non-slip design; Configuration-specific plug face surrounds blades to prevent infiltration of contaminants; Captive, combination Slot/Phillips assembly screws; Double wall construction for extra durability; Neutral blade is nickel-plated for easy identification; Internal “self-centering†Triple Gripper® cord grip with “radius teeth†design provides secure cord retention; Designed, tested and approved for use on 400 Hz (400 cycles per second) circuits
Material - Mounting Hardware
Cord Mounted
Amperage Rating
30 A
Style
Internal Cord Clamp

Description

Locking Devices, Industrial, Male Plug, 30A 3- Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4P, Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.