Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L17-30P, 30 A, 600V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 71730NP

  • Zoro # G004391989


product price: $55.38
/ea

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71730NP
Zoro #
G004391989
UPC #
781786697720
Country of Origin
Puerto Rico

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.465 in
Wire Size
#18 AWG to #8 AWG
Length
2.13in
Height
2.86 in
Width
2.13 in

Details

Item
Locking Plug
NEMA Plug Configuration
L17-30P
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Standards
CSA Listed, UL Listed
Material
Composite
Application
Extra Heavy Duty Industrial
Cord Type
All Listed Portables
Amperage Rating
30 A
Wattage
18000
Material - Mounting Hardware
Cord Mounted
Style
Internal Cord Clamp

Description

Locking Devices, Industrial, Male Plug, 30A 3- Phase Delta 600V AC, 3-Pole 4-Wire Grounding, L17-30P, Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.