
Locking Plug, L22-30P, 30 A, 277/480V AC, Three Phase, 4 Pole, Screw Terminals, Black, White
Mfr # 72230NP
Zoro # G104395122
product price: $61.75
/eaKey Features
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
4
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72230NP
Zoro #
G104395122
UPC #
781786702226
Country of Origin
Puerto Rico
Dimensions
For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.465 in
Wire Size
#18 AWG to #8 AWG
Length
2.13 in
Width
2.13 in
Height
2.86 in
Description
Locking Devices, Industrial, Male Plug, 30A 3- Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-30P, Screw Terminal, Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.