Zoro Homepage

Locking Plug, Non-NEMA, 10 A, 250V AC, Single Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 7568NP

  • Zoro # G104391971


product price: $29.79
/ea

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
10 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7568NP
Zoro #
G104391971
UPC #
781786010451
Country of Origin
China

Dimensions

For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.30 in
Wire Size
#14 AWG to #10 AWG
Length
1.53 in
Width
1.53 in
Height
2.18 in

Description

Locking Devices, Industrial, Male Plug, 15A 125V/10A 250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Screw Terminal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.