Zoro Homepage

Locking Receptacle, L18-20R, 30 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals

  • Mfr # 71830FR

  • Zoro # G704395201


product price: $74.75
/ea

Key Features

NEMA Receptacle Configuration
L18-20R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71830FR
Zoro #
G704395201
UPC #
781786698437
Country of Origin
Puerto Rico

Dimensions

Wire Size
#14 AWG to #8 AWG
Length
3.28 in
Height
1.24 in
Width
1.70 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L18-20R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Standards
Certified for current interrupting at full rated current, FED SPEC UL/CSA
Flange Type
Non-Flanged
Material
Composite
Features
Combination back and side wiring terminals accept #14 through #8 AWG solid or stranded conductors; Heavy duty mounting straps are nickel-plated to resist corrosion, wide width design assures secure assembly; NEMA rating and configuration are molded into face for easy identification; One-piece, rivetless copper-alloy contact design reduces heat buildup and provides secure blade retention
Application
Extra Heavy Duty Industrial Specification Grade
Wiring Style
Single Receptacle
Mounting Type
Screw Mounting
Material - Mounting Hardware
Screw Mounting
Style
Single Receptacle

Description

Locking Devices, Industrial, Flush Receptacle, 30A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-30R, Screw Terminal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products