Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Locking Connector, ML2-15R, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals

  • Mfr # 7593NC

  • Zoro # G4439255


product price: $22.19
/ea

Key Features

NEMA Receptacle Configuration
ML2-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7593NC
Zoro #
G4439255
UPC #
781786671300
Country of Origin
United States

Dimensions

Cord Size
0.281 in to 0.625 in
For Minimum Cable Diameter
0.281 in
Maximum Wire Size
12 AWG
Minimum Wire Size
18 AWG
For Maximum Cable Diameter
0.625 in
Overall Length
1.25 in
Wire Size
#18 AWG to #12 AWG
Length
1.25 in
Height
2.15 in
Width
1.25 in

Details

Item
Midget Locking Connector
NEMA Receptacle Configuration
ML2-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA Certified, UL Listed
Resistance Properties
Shatter and Crack Resistant
Flange Material
Nylon
For Use With
Midget Locking Plug or Flanged Inlet
Body Material
Nylon
IP Rating
IP20
Material
Composite
Midget Locking
Yes
Housing Material
Nylon
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
For Environment
Dry
Maximum Operating Temperature
75 Degrees C
Insulation
Insulated Body
Material - Mounting Hardware
Cord Mounted
Amperage Rating
15 A
Conductor Range
#14 AWG
Application
Heavy Duty Industrial
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Features
Smaller body size for use in tighter fit applications where larger products can't; Abuse resistant nylon housing

Description

Midget Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration ML2-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Shatter and Crack Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.625 in, For Minimum Cable Diameter 0.281 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.