Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occupancy Sensors, Adaptive Dual Tech, Ceiling Mount, 2000 Square Feet, 120/277V AC, White

  • Mfr # MSD2000CL

  • Zoro # G904395216


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Color
White
Type
Sensors
Series
Dual
Voltage Rating
120/277 VAC
Style
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSD2000CL
Zoro #
G904395216
UPC #
781786195066
Country of Origin
China

Details

Color
White
Type
Sensors
Series
Dual
Voltage Rating
120/277 VAC
Style
Ceiling Mount

Description

Occupancy Sensors, Adaptive Dual Tech, Ceiling Mount, 2000 Square Feet, 120/277V AC, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.