Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Occupancy Sensors, Adaptive Dual Tech, Ceiling Mount, 2000 Square Feet, White

  • Mfr # MSD2000C

  • Zoro # G204395190


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Color
White
Type
Sensors
Style
Ceiling Mount
Series
Dual
Voltage Rating
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSD2000C
Zoro #
G204395190
UPC #
781786102231
Country of Origin
China

Details

Color
White
Type
Sensors
Style
Ceiling Mount
Series
Dual
Voltage Rating
24 VDC

Description

Occupancy Sensors, Adaptive Dual Tech, Ceiling Mount, 2000 Square Feet, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.