Zoro Homepage

Pilot Light Wall Switch, Ivory, 15A, 1/2 HP

  • Mfr # RSD115PLI

  • Zoro # G4846707


product price: $29.29
/ea

Key Features

Switch Type
Single Pole
Switch Style
Rocker
Amps AC
15 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSD115PLI
Zoro #
G4846707
UPC #
883778101205
Country of Origin
China

Dimensions

Overall Height
1.2 in
Overall Width
1.4 in

Details

Item
Pilot Light Wall Switch
Switch Type
Single Pole
Switch Style
Rocker
Amps AC
15 A
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
General Purpose
Description/Special Features
Light On with Load On
Antimicrobial
No
Standards
CSA Certified, UL Listed
Rated HP
1/2
Wire Connection Type
Screw Terminals
Current Rating
15 A
Voltage Rating
120/277V AC
Market
Residential
Features
Smooth, Quiet Rocker, Ultrasonically Welded Cover and Base
Pilot Light
Yes
Number of Switches
1
Horsepower Rating
1/2 hp
Grounding
Grounded
Performance
Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minuteElectrical - Endurance - 30,000 cycles minimumElectrical - Max. working voltage - 120VElectrical - Overload - 1.5 times ratingEnvironmental - Flammability - UL V0Environmental - Operating temperatures - Maximum continuous 60°Cminimum -20°C (without impact)Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire onlypush wire: #14 AWG solid copper wire only
Industry Standard(s)
CSA CertifiedListed to UL Standard 20

Description

Pilot Light Wall Switch, Color Ivory, Current Rating 15 A, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Number of Switches 1, Standards CSA Certified, UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Smooth, Quiet Rocker, Ultrasonically Welded Cover and Base, Grounding Grounded, Market Residential, Overall Height 1.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.