Shop BRYANT

Pin & Sleeve Plug, 60 A, 600V AC, Three Phase, 3 Pole, IEC Grounding, Black, NEMA Not Rated

  • Mfr # BRY460P5W

  • Zoro # G4571537


product price: 
$
332.50
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BRY460P5W
Zoro #
G4571537
UPC #
00673041400797
Country of Origin
Germany

Dimensions

For Maximum Cable Diameter
1.45 in
For Minimum Cable Diameter
0.83 in
Maximum Wire Size
2 AWG
Outside Diameter
4.49 in
Minimum Wire Size
8 AWG
Size
Standard
Wire Size
#6 AWG to #4 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap or Cover
Standards
IEC 309-1, IEC 309-2, UL 498
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Body Material
Nylon
Grounding Style
IEC
Body Material - Pin and Sleeve
Nylon
Features
Watertight
Switch Rated
No
NEMA Enclosure Rating
Not Rated
Reverse Service
No
Housing Material
Composite
Shrouded
Yes
Insulation Material
Nylon
Power Indicating Light
No
Material
PBT
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Insulation
Insulated Body
Series
IEC 60309
Ingress Protection
IP67
Industry Standard(s)
All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE
Mounting Type
Cord Mounted
Application
High Ampacity Connections
Dielectric Strength
Withstand 3000V AC
Environmental Conditions
IP67
UL 94 Flammability Rating
HB
Grounding
Grounded

Description

Pin and Sleeve Plug, Current Rating 60 A, Hazardous Location Specification Not Applicable, Horsepower Rating Not Applicable, Housing Color Black, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.83 in, Grounding Grounded, Grounding Style IEC, Housing Material Composite, Maximum Wire Size 2 AWG

Ratings & reviews