Shop BRYANT

Watertight Pin & Sleeve Receptacle, 20 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red

  • Mfr # BRY420R7W

  • Zoro # G4439088


product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BRY420R7W
Zoro #
G4439088
UPC #
078477085486
Country of Origin
Germany
Item
Watertight Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Red
Cap Type
No Cap or Cover
Standards
All constructions are UL Listed & cUL Listed, FileE14632, UL1686 Standard for Pin & SleeV ACe Configurations, CE
Resistance Properties
Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Shatter and Crack Resistant, Warp Resistant, Watertight
Switch Rated
No
Body Material
Nylon
Power Indication
No
HP
5 hp
Body Material - Pin and Sleeve
Nylon
Grounding Style
IEC
Material
PBT
Features
Neoprene Sealing Glands
Horsepower Rating
5 hp
Reverse Service
No
Shrouded
Yes
Flange Type
Flanged
Power Indicating Light
No
Number of Gangs
1
Connection Orientation
Straight
Market
Industrial
Housing Material
Composite
Dielectric Strength
Withstand 3000V AC
Ingress Protection
IP67
Environmental Conditions
IP67
Series
Watertight IP67
Industry Standard(s)
All constructions are UL Listed & cUL Listed, FileE14632, UL1686 Standard for Pin & Sleeve Configurations, CE
Insulation
Insulated Body
Mounting Type
Screw Mount
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Application
High Ampacity Connections
GFCI
No
UL 94 Flammability Rating
HB
Grounding
Grounded

Description

Watertight Pin and Sleeve Receptacle, Current Rating 20 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating Not Rated, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Grounding Grounded, Horsepower Rating 5 hp, Housing Color Red, Housing Material Composite, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.