Shop BRYANT

Watertight Pin & Sleeve Receptacle, 100 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Blue

  • Mfr # BRY5100R9W

  • Zoro # G4571449


product price: 
$
426.25
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BRY5100R9W
Zoro #
G4571449
UPC #
00781786251649
Country of Origin
Germany
Item
Watertight Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
All constructions are UL Listed & cUL Listed, FileE14632, UL1686 Standard for Pin & SleeV ACe Configurations, V ACDE, CE
Resistance Properties
Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Shatter and Crack Resistant, Warp Resistant, Watertight
Body Material - Pin and Sleeve
Nylon
HP
10 hp
Amps - Plugs and Receptacles
100
Color
Blue
Amps
100
Color - Plugs and Receptacles
Blue
Grounding Style
IEC
Power Indication
No
Voltage - Plugs and Receptacles
120/208V AC
Item - Plugs and Receptacles
Watertight Pin and Sleeve Receptacle
Switch Rated
No
Phase - Electrical
3Y
Body Material
Nylon
Features
Neoprene Sealing Glands
Material
PBT
Flange Type
Flanged
Number of Gangs
1
Market
Industrial
Connection Orientation
Straight
Shrouded
Yes
Power Indicating Light
No
Housing Material
Composite
Horsepower Rating
10 hp
Reverse Service
No
Dielectric Strength
Withstand 3000V AC
Environmental Conditions
IP67
Mounting Type
Screw Mount
Ingress Protection
IP67
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Industry Standard(s)
All constructions are UL Listed & cUL Listed, FileE14632, UL1686 Standard for Pin & Sleeve Configurations, VDE, CE
Application
High Ampacity Connections
Series
Watertight IP67
Insulation
Insulated Body
GFCI
No
UL 94 Flammability Rating
HB
Grounding
Grounded

Description

Pin and Sleeve Receptacle, Current Rating 100 A, Flange Type Flanged, Grounding Style IEC, Hazardous Location Specification Not Applicable, IP Rating IP67, NEMA Enclosure Rating Not Rated, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Shrouded Yes, Voltage Rating 120/208V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Grounding Grounded, Horsepower Rating 10 hp, Housing Color Blue, Housing Material Composite, Market Industrial, Maximum Wire Size 1/0 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.