
Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49"
Mfr # FTD10072
Zoro # G904392192
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Application
Cable and Wire Splicing
Series
Splicing Grips
Cable Diameter Range
1-1.49 in
Style
Closed Mesh, Double Weave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTD10072
Zoro #
G904392192
UPC #
781786241862
Country of Origin
United States
Dimensions
Cable Diameter Range
1-1.49 in
Details
Material
Steel, Galvanized
Application
Cable and Wire Splicing
Series
Splicing Grips
Style
Closed Mesh, Double Weave
Material - Mounting Hardware
On Cable Ends
Type
Tube
Approx Breaking Strength
9,100 lbs
Number Of Conductors
1
Description
Wire Management Products, Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.