Shop BRYANT
See all product information
Create Account
Standard White Telephone And Coax Plate, 1-Gang
- Mfr # NP11W
- Zoro # G208642894
product price:Â
$
1.35
/ea
Sold in multiples of 25 for
$33.75
Key Features
Color
White
Width
2.875 in
Material
Nylon
Height
4.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP11W
- Zoro #
- G208642894
- UPC #
- 30883778310806
- Country of Origin
- China
Dimensions
- Width
- 2.875 in
- Height
- 4.625 in
Details
- Color
- White
- Material
- Nylon
Description
Made of durable, high-impact nylon. Ideal for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. Non-conductive material. 1 gang, standard size, white, curved corners, smooth finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.