Straight Blade Connector, 10-50R, 50 A, 125/250V AC, 3 Pole, 3 Wire, Screw Terminals, Gray

  • Mfr # 7516NC

  • Zoro # G504392196


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
10-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7516NC
Zoro #
G504392196
UPC #
781786732438
Country of Origin
United States

Dimensions

Width
5.19 in
Length
2.59 in
Height
3.12 in
Maximum Wire Size
6 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
10-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Gray
Cap Type
No Cap or Cover
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Standards
UL Listed, CSA Listed
Grade
Heavy Duty; Industrial; Extra Heavy Duty
Special Features
Insulated Body
Material
Composite
Application
Heavy Duty
For Environment
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Cord Mounted
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Style
Extra Heavy Duty
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Number Of Conductors
3-Wire Non-Grounding
Nema Rating
10-50R
Series
Industrial
Conductor Range
#6 AWG

Description

Straight Blade Devices, Female Connector Body, Heavy Duty, Industrial/Commercial Grade, Straight, 50A 125/250V, 3-Pole 3-Wire Non Grndng, 10-50R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.