Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # BRY5269NCCR

  • Zoro # G204395114


product price:  $35.29
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRY5269NCCR
Zoro #
G204395114
UPC #
781786134096
Country of Origin
China

Dimensions

Length
2.95 in
Width
1.52 in
Height
1.38 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap or Cover
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Standards
ANSI C-73, CSA C22.2 No. 42, UL 498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant
Grade
Industrial; Extra Heavy Duty
Material
Composite
Application
Extra Heavy Duty Industrial Grade
Special Features
Insulated Body
For Environment
Indoor Dry Unless Protected By Additional Means
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Series
Industrial
Nema Rating
5-15R
Style
Extra Heavy Duty
Insulation
Insulated Body
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Number Of Conductors
3-Wire Grounding
Material - Mounting Hardware
Cord Mounted
Conductor Range
#14 AWG to #10 AWG

Description

Straight Blade Devices, Female Connector Body, Corrosion Resistant, Industrial/Commercial Grade, Straight, 15A 125V, 2- Pole 3-Wire Grounding, 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products