Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Spring Clamp Terminals, Yellow

  • Mfr # BRY5969Y

  • Zoro # G4438939


product price: $13.33
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY5969Y
Zoro #
G4438939
UPC #
781786005860
Country of Origin
United States

Dimensions

Cord Size
0.220 in to 0.660 in
Maximum Wire Size
10 AWG
For Maximum Cable Diameter
0.66 in
Minimum Wire Size
14 AWG
Overall Length
2.62 in
For Minimum Cable Diameter
0.22 in
Width
1.25 in
Height
1.12 in
Length
2.62 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap or Cover
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
IP Rating
Not Rated
Standards
NEMA WD-1, NEMA WD-5, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Grade
Industrial
Corrosion Resistant
No
Special Features
Dust Resistant
Antimicrobial
No
Voltage
125VAC
Material
Nylon
Power Indicator
No
Power Indicating Light
No
For Environment
Dry
Housing Material
Nylon
For Location
Indoor
Market
Commercial, Industrial
NEMA Plug Configuration - Plugs and Receptacles
5-15R
Grade - Plugs and Receptacles
Industrial
Number Of Conductors
3-Wire Grounding
Style
Heavy Duty
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Material - Mounting Hardware
Cord Mounted
Nema Rating
5-15R
Insulation
Insulated Body
Conductor Range
#14 AWG to #10 AWG
Series
Commercial
Application
Heavy Duty
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Straight Blade Connector, Current Rating 15 A, Housing Color Yellow, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.22 in, Grade Industrial, Grounding Grounded, Housing Material Nylon, IP Rating Not Rated, Market Commercial, Industrial, Maximum Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.