
Straight Blade Connector, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow
Mfr # BRY15W33
Zoro # G704395232
product price: $43.88
/eaKey Features
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRY15W33
Zoro #
G704395232
UPC #
781786378223
Country of Origin
United States
Dimensions
Length
4.42 in
Width
1.85 in
For Maximum Cable Diameter
0.625 in
For Minimum Cable Diameter
0.325 in
Details
Item
Straight Blade Connector
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Cap Type
Flip-Up Cap
IP Rating
IP65, IP66, IP67, IP69K
Standards
UL Listed, CSA Listed, NSF
Resistance Properties
Dust-Tight, Watertight
Cord Range
0.325"-0.625"
Nema Rating
5-20R
Description
Straight Blade Devices, Elastomeric, Female Connector Body, 20A 125V, 2-Pole 3-Wire Grndng, 5-20P, Screw Terminal, Yellow, Water/Dust-Tight Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.