Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Connector, 5-30R, 30 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Gray

  • Mfr # 9530NC

  • Zoro # G804392155


product price: $129.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
5-30R
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9530NC
Zoro #
G804392155
UPC #
781786731974
Country of Origin
Mexico

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Gray
Cap Type
No Cap or Cover
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Standards
CSA C22.2 No. 42
Material
Composite
Grade
Heavy Duty; Industrial; Extra Heavy Duty
Special Features
Insulated Body
Application
Heavy Duty
For Environment
Indoor Dry Unless Protected By Additional Means
Insulation
Insulated Body
Nema Rating
5-30R
Style
Extra Heavy Duty
Series
Industrial
Material - Mounting Hardware
Cord Mounted
Number Of Conductors
3-Wire Grounding
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Conductor Range
#12 AWG to #8 AWG
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Straight Blade Devices, Female Connector Body, Heavy Duty, Industrial/Commercial Grade, Straight, 30A 125V, 2-Pole 3- Wire Grounding, 5-30R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.