
Straight Blade Devices, Plugbox Devices, Accessories, Red polypropylene Medium Lockout Device, Red
Mfr # BLD
Zoro # G504392011
product price: $39.49
/eaKey Features
Material
Polypropylene
Length
7.27in
Connection Orientation
Straight
Housing Color
Yellow
Application
Standard Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLD
Zoro #
G504392011
UPC #
781786186101
Country of Origin
Puerto Rico
Dimensions
Length
7.27in
Width
4.27 in
Plug Dimensions
Min: 1.50" (38.1), Max: 2.75" (69.8) in
Height
3.10 in
Display Size
Standard Size
Overall Length
7.27 in
Overall Height
3.10 in
Details
Item
Lockout Device
Material
Polypropylene
Connection Orientation
Straight
Housing Color
Yellow
Application
Standard Size
Nema Color
Red
Lock Type
Accepts up to 4 Padlocks (not supplied)
Series
Lockout Devices
Plug Type
All Standard Plugs and Connectors
Color
Yellow
Maximum Number of Padlocks
4
Description
Straight Blade Devices, Plugbox Devices, Accessories, Red polypropylene Medium Lockout Device, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.