Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bryant Straight Blade Plug, 14-50P, 15 A, 125/250V, 3 Pole, Screw Terminals, Grounded 9450NP

Straight Blade Plug, 14-50P, 15 A, 125/250V, 3 Pole, Screw Terminals, Grounded (Discontinued)

  • Mfr # 9450NP
  • Zoro # G704392170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9450NP
Zoro #
G704392170
UPC #
781786731943
Country of Origin
Puerto Rico

Dimensions

Display Size
Standard Sized
Wire Size
#6 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
14-50P
Current Rating
15 A
Voltage Rating
125/250V
Phase
Single
Number of Poles
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Standards
C-73, UL
Material
Composite
Application
Heavy Duty; Industrial
Cord Type
All Portable
Mounting Hardware
Cord Mounted
Number Of Wires
4-Wire
Style
Extra Heavy Duty
Wire Gauge
#6 AWG
Wattage
12500
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Cord Mounted
Series
Industrial

Description

Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercial Grade, Straight, 50A 125/250V, 3-Pole 4-Wire Grounding, 14-50P, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.