Zoro Homepage

Straight Blade Plug, 15-60P, 60 A, 250V AC, 3 Pole, Screw Terminals, Grounded

  • Mfr # 8460NP

  • Zoro # G604395240


product price: $155.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
15-60P
Current Rating
60 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8460NP
Zoro #
G604395240
UPC #
781786731486
Country of Origin
Puerto Rico

Dimensions

Width
4.13 in
Length
2.88 in
Display Size
Standard Sized
Wire Size
#6 AWG to #4 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
15-60P
Current Rating
60 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Standards
C-73, UL
Application
Heavy Duty; Industrial
Material
Composite
Wattage
12480
Mounting Hardware
Cord Mounted
Style
Extra Heavy Duty
Number Of Wires
4-Wire
Series
Industrial
Material - Mounting Hardware
Cord Mounted
Wire Gauge
#6 AWG to #4 AWG
Cord Type
All Portable
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercia lGrade, Straight, 60A 3 Phase 250V AC, 3-Pole 4- Wire Grounding, 15-60P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.