Zoro Homepage

Straight Blade Plug, 15 A, 125V AC, 2 Pole, 3 Wire, Single, White

  • Mfr # 5278

  • Zoro # G4571388


product price: $17.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5278
Zoro #
G4571388
UPC #
781786625181
Country of Origin
United States

Dimensions

Height
1.55 in
Width
2.50 in
Flange Width
1.55 in
Mount Hole Center-to-Center Width
2 in
Flange Diameter
2.5 in
Flange Height
1.84 in
Display Size
Standard Sized Product
Length
1.84 in

Details

Item
Straight Blade Plug
Receptacle Type
Duplex
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Wiring Method
Back, Side
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified, UL Listed
Flange Type
Flanged
Resistance Properties
Tamper Resistant
Material
Nylon
Wiring Method - Plugs and Receptacles
Back
Mounting Type
Panel
Surge Suppression
No
HP
1/2 hp
Number of Wires
3
Power Indicator
No
Sub-Category
Inlets
Weather Resistant - Plugs and Receptacles
No
Number of Gangs
1
Outlet Type
Inlet
Outlet Type - Plugs and Receptacles
Inlet
Voltage
125VAC
Weather Resistant
No
Application Environment
Industrial
Tamper Resistant
No
Corrosion Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Mounting Type - Plugs and Receptacles
Panel
Maximum Operating Temperature
75 Degrees C
For Location
Indoor
Flange Material
Metallic
Market
Commercial, Industrial
Housing Material
Nylon
Flange Shape
Oval
Cover Type
No Cover
Surge Protection
No
Horsepower Rating
1/2 hp
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Nema Rating
5-15P
Wattage
1875
Insulation
Insulated Body
Series
Heavy Duty
Application
Extra Heavy Duty Industrial
Dielectric Strength
Withstands 3000V Minimum in
Style
Clamp Type
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Flanged Inlet, Cover Type No Cover, Current Rating 15 A, Flange Shape Oval, Grounding Grounded, Housing Color White, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Voltage Rating 125V AC, Connection Orientation Straight, Flange Diameter 2.5 in, Flange Height 1.84 in, Flange Width 1.55 in, Flange Type Flanged, Horsepower Rating 1/2 hp, Includes Mounting Hardware Yes, Market Commercial, Industrial, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.