
Straight Blade Plug, 5-15P, 15 A, 125V, 2 Pole, Grounded
Mfr # 5266BY
Zoro # G104392138
product price: $14.99
/eaKey Features
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V
Number of Poles
2
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5266BY
Zoro #
G104392138
UPC #
781786145573
Country of Origin
China
Details
Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V
Number of Poles
2
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Description
Straight Blade Devices, Commercial/Industrial Grade, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.