Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5966VBK

  • Zoro # G604399446


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5966VBK
Zoro #
G604399446
UPC #
781786731769
Country of Origin
Puerto Rico

Dimensions

Height
1.13 in
Width
1.25 in
Length
1.88 in
Display Size
Standard Sized

Description

Straight Blade Devices, Male Plug, Valise Series, Commercial Grade, Straight, 2-Pole 3-Wire Grounding, Insulation Displacement, 15A 125V, 5-15P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.