Straight Blade Plug, 5-15P, 15 A, 125V, 2 Pole, Screw Terminals, Grounded

  • Mfr # BRY5266NPOR

  • Zoro # G104392169


product price:  $20.75
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY5266NPOR
Zoro #
G104392169
UPC #
781786134010
Country of Origin
China

Dimensions

Height
1.38 in
Width
1.52 in
Length
2.18 in
Display Size
Standard Sized
Wire Size
#14 AWG to #12 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Standards
C-73, UL
Material
Composite
Application
Extra Heavy Duty Industrial Grade; Industrial
Wattage
1875
Number Of Wires
3-Wire
Style
Extra Heavy Duty
Cord Type
All Portable
Wire Gauge
#14 AWG to #12 AWG
Mounting Hardware
Cord Mounted
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Series
Industrial
Material - Mounting Hardware
Cord Mounted

Description

Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercial Grade, Straight, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Orange, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.